DuPont™ Tyvek® 400 Sleeve - 18"

Industry leading. Best tear and puncture resistance.
  • Excellent protection in hazardous and non-hazardous dry-dust environments.
  • Elastic at both ends.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE PRICE PER PAIR
(MINIMUM 20)
STYLE IN STOCK
SHIPS TODAY
S-13893E 18" Sleeve One Size
Fits All
$3.50  ADD
THICKNESS: 
  • 5.9 mil 
FEATURES:
  • Also known as Tyvek® 400.
MODEL NUMBER: 
  • DuPont™: TY500SWH00020000
MATERIAL:
  • Recycled Content: 0%
USAGE:
  • Not cleanroom certified.
  • Not flame resistant.
  • Not washable.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION46 cm18" Sleeve
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 05:42:30 AM; CNWEB4