T.D.G. Labels - Water Reactive Substances, 4 x 4"

Labels can be combined for quantity pricing.
  • Hazard Class 4.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4 8 10 20+
S-13856 4 x 4"
(100 x 100 mm)
500 $41 $34 $33 $32 $30 $29  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/16"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 10 cm4 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 04:02:20 PM; CNWEB23