Heavy Duty Extension Cord - 100', 12 Gauge, Black

INDOOR/OUTDOOR

For harsh environments.
  • LED power indicator.
  • Flexible vinyl jacket. UV and abrasion resistant.
  • Withstands temperatures of -40° to 60°C (-40° to 140°F).

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-13800BL Heavy Duty 100 12/3 15A $202 $197 $193  ADD
UL/C-UL Listed
SPECIFICATIONS:
  • 1875 W
  • Cord Type: SJTW
SPECIFICATIONSMETRICIMPERIAL
LENGTH31 M100 ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 12:31:05 AM; CNWEB3