3M Hi-Strength 90 Spray Adhesive

Strong, contact-type adhesive for heavy-duty bonding.
  • Adheres to wood, plastic and metal.
  • 1 minute dry time.
  • Variable spray width for precise application.
  • Non-returnable. Cannot ship via air/next day.
MODEL
NO.
DESCRIPTION USE NET OZ./
CAN
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 12 24 48+
S-13791 Hi-Strength 90 Wood/
Plastic
18 $56 $52 $51 $49  ADD
SHELF LIFE:
  • 15 months
TEMPERATURE:
  • Storage: 16° - 27° C (60° - 80° F)
    • Not to exceed 50° C (122° F).
FEATURES:
  • Covers average 78 sq ft.
  • Dries clear
APPEARANCE:
  • Spray Pattern: Web
COLOR:
  • Translucent
SHIPPING:
  • Cannot ship via air.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
NET WEIGHT510 g18 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 12:18:01 AM; CNWEB3