Gorilla Duct Tape - 2" x 30 yds, Silver

The toughest tape on the planet!
  • Thick silver 16 mil extreme grip for wood, stucco, brick and other rough surfaces.
  • Silver polyethylene coated cloth backing with rubber adhesive.
  • Handles temperatures from 0º to 93ºC (32º to 200ºF).
  • 50 lb. tensile strength.

    Gorilla Duct Tape

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL QTY./
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 4 8+
S-13786SIL 2" x 30 yds. 16 6 $21 $20 $19  ADD
DIMENSIONS:
  • Width (Actual): 1.88"
  • Core: 3"
MATERIAL:
  • Adhesive: Natural Rubber
SHELF LIFE:
  • 2 years if stored in a cool, dry, well-ventilated place.
TEMPERATURE:
  • Application: 4° - 49° C (40° - 120° F)
SPECIFICATIONS:
  • UL 723 Listed
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 27 M2" x 30 yds.
THICKNESS406 Microns16 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 11:12:04 AM; CNWEB23