Air Labels - Excepted Quantities, 4 1⁄8 x 4 1⁄8"

Complies with T.D.G., I.A.T.A. and D.O.T. regulations for shipping dangerous goods in excepted quantities.
  • Matte litho paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-13730 4 1/8 x 4 1/8" 500 $41 $36 $30 $29  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/16"
TEMPERATURE:
  • Application (Minimum): -29° C (-20° F)
  • Performance: -54° to 82° C (-65° to 180° F)
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 10 cm4 1/8 x 4 1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:46:37 PM; CNWEB6