Corrugated Trash Can with Recycle Logo - 50 Gallon, White

Recommended for company events and trade shows.
  • Sturdy 200 lb. single wall corrugated.
  • Ship and store flat to save space.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER CAN COLOR DESIGN IN STOCK
SHIPS TODAY
10 20+
S-13678R 50 Gallon 181836" 10 35 $21.20 $18.70 trash cans ADD
SOLD IN BUNDLE QUANTITIES
MATERIAL:
  • C flute
CAPACITY:
  • US Gallon
APPEARANCE:
  • Recycling logo on both sides.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION189 L50 Gallon
SIZE L x W x H46 x 46 x 91 cm18 x 18 x 36"
WEIGHT/BUNDLE16 kg35 lbs.
ACCESSORIES:
  • S-12981 Blue Recycling Trash Liner - 55 Gallon
  • S-13570BL Uline Economy Coreless Trash Liners - .67 Mil, 60 Gallon, Black
  • S-13570C Uline Economy Coreless Trash Liners - .67 Mil, 60 Gallon, Clear
  • S-13936 Corrugated Trash Can Lid - Solid
  • S-13937 Corrugated Trash Can Lid - 5" Hole, White
  • S-15515 Uline Economy Trash Liners - Black, 60 Gallon, .67 Mil
  • S-21331BL Uline Industrial Coreless Trash Liners - 1.5 Mil, 55-60 Gallon, Black
  • S-21331C Uline Industrial Coreless Trash Liners - 1.5 Mil, 55-60 Gallon, Clear
  • S-7686 Uline Economy Trash Liners - Natural, 60 Gallon, .67 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/07/2026 09:45:42 PM; CNWEB5