Uline Tamper Evident Plastic Truck Seals - Green

Polypropylene strap blushes to show evidence of tampering.
  • Double-click locking mechanism for enhanced security.
  • Consecutively numbered.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-13677G Plastic Green 3/8 x 8" 30 lbs. 100 $21 $16 $13  ADD
PACKAGING:
  • Each package starts with a random 8-digit number.
  • Consecutively numbered in lots of 100.
  • Molded together in groups of 20, organized sequentially.
  • Cannot determine starting or ending numbers.
USAGE:
  • Seals will click when fully sealed.
  • Can be cut or removed by hand to open.
SPECIFICATIONS:
  • Not FDA compliant.
  • Not ISO 17712 compliant.
SPECIFICATIONSMETRICIMPERIAL
W x L10 mm x 20 cm3/8 x 8"
BREAKING STRENGTH14 kg30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 07:57:05 AM; CNWEB25