Screw Top Pail - 5 Gallon, Red Lid

Quickly open and reseal for easy access.
  • Vacuum tight – Use with granulars, fine powders.
  • Lid includes neoprene gasket for moisture-resistant storage.
  • Tamper evident with use of cable ties.
  • Molded, high-density polyethylene.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY MIL UN RATING PRICE EACH (MIN. 5) LID COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-13652R 5 Gallon 90 1H2/Y30/S $29.75 $28.25 $26.50  ADD
DIMENSIONS:
  • Height:
    • Outside (Including Lid): 16.04"
    • Inside: 15"
  • Diameter:
    • Outside:
      • Top (Including Lid): 11.44"
      • Bottom: 10.31"
    • Inside:
      • Top: 11 1/4"
      • Bottom: 10.18"
COMPATIBILITY:
  • Cable Ties: 9" or longer, up to .30" wide
FEATURES:
  • Nest for storage.
CAPACITY:
  • Approximately 66 lbs
  • Maximum Stacking Weight: 425 lbs
  • US Gallon
SPECIFICATIONS:  
  • BPA free
  • Additional UN Rating: 1H2/X11.5/S (Up to 11.5 kg)
  • Not NSF compliant.  
  • Not for use with liquids. (See Liquid Screw Top Pails)
MATERIAL: 
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
TEMPERATURE:
  • Storage: -29° to 43° C (-20° to 110° F)
RECYCLING:
  • Recyclable
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
THICKNESS2,286 Microns90 Mil
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 07:25:11 PM; CNWEB25