Black Poly Sheeting - 6 Mil, 8' x 100'

CONTINUOUS ROLL

Protect and conceal your product. Use in construction, masonry and remodeling.
  • Heavy-duty opaque plastic sheeting.
  • Quality low-density film.
MODEL
NO.
SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-13640 8 x 100' 24 $97 $90 $89  ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll: 
    • Width: 27"
    • Diameter: Approximately 6"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Construction grade film.
  • Not UV treated.
USAGE:
  • Not perforated.
  • Can be used as a vapor barrier.
  • Economy duct tape recommended for taping sheets together.
SPECIFICATIONS:
  • Meets:
    • ASTM D4397
    • ASTM D2103
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L2.4 x 30 M8' x 100'
WEIGHT/ROLL11 kg24 lbs.
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:45:12 AM; CNWEB25