Stainless Steel Cable Ties - 27"

For outdoor use. Withstands harshest conditions.
  • Secure cables, wires and pipes.
  • Type 304 stainless steel.
  • Self-locking head guarantees security.
  • Only compatible with Stainless Steel Cable Tie Gun, sold separately.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-13607 27" .18" 200 lbs. 100 $146 $140 $132 $126  ADD
DIMENSIONS:
  • Length (Actual): 27"
  • Max Bundle Diameter: 8.45" 
MATERIAL:
  • Grade 304 stainless steel
TEMPERATURE:
  • Performance: -80° to 538° C (-112° to 1000° F)
SPECIFICATIONS:
  • Flame Resistant
SPECIFICATIONSMETRICIMPERIAL
LENGTH69 cm27"
WIDTH5 mm.18"
TENSILE STRENGTH91 kg200 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:18:35 PM; CNWEB5