Uline Economy Coreless Trash Liners - .55 Mil, 40-45 Gallon, Black

HIGH DENSITY

Easily refill multiple trash cans with roll packed liners.
  • Take a roll at a time. Portable, lightweight.
  • Packed 25 bags per roll in dispenser box.
  • Star seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-13568BL 40 x 48 40-45 Gallon .55 Heavy 250 18 $75 $71 $68  ADD
THICKNESS: 
  • 14 Microns
FEATURES:
  • Rolls are interleaved.
PACKAGING: 
  • 25 bags per roll.
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Recycled Content: 0%
CAPACITY:
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H102 x 122 cm40 x 48"
CAPACITY151-170 L40-45 gal.
THICKNESS14 Microns.55 Mil
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 01:23:01 PM; CNWEB5