Length Dividers for 11 x 4" Stackable Bins

Separate bins into handy sections.
  • Black plastic dividers fit snugly into bins.
  • Stackable Bins sold separately.
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-13536D 11 x 4" 6 1 $16.25 $15.15 pack(s) ADD
MATERIAL:
  • Polystyrene
INFORMATION BELOW APPLIES TO BINS
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins hang on Bench/Panel Racks.
    • For maximum load capacity when hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H28 x 10 cm11 x 4"
WEIGHT/PACK454 g1 lb.
ACCESSORIES:
  • S-13536BL Plastic Stackable Bins - 11 x 4 x 4", Black
  • S-13536BLU Plastic Stackable Bins - 11 x 4 x 4", Blue
  • S-13536C Plastic Stackable Bins - 11 x 4 x 4", Clear
  • S-13536G Plastic Stackable Bins - 11 x 4 x 4", Green
  • S-13536R Plastic Stackable Bins - 11 x 4 x 4", Red
  • S-13536W Plastic Stackable Bins - 11 x 4 x 4", White
  • S-13536Y Plastic Stackable Bins - 11 x 4 x 4", Yellow
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 08:43:18 AM; CNWEB23