Lateral Impact Hard Hat - White

TYPE II

Heavy-duty hard hats to wear on the job.
  • Foam liner adds side impact protection.
  • Adjustable 4-point ratchet suspension for a custom fit.
  • CSA Type II approved.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION APPROVALS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 16+
S-13534W Lateral Impact CSA Type II $86 $83  ADD
Meets ANSI Z89.1-2014 and CSA Z94.1-15
MATERIAL: 
  • HDPE (High Density Polyethylene)
SHELF LIFE:
  • 5 year service life from date of first use.
TEMPERATURE:
  • Tested up to 60° C (140° F).
FEATURES: 
  • Reverse donning capability.
SPECIFICATIONS:
  • Meets:
    • ANSI Z89.1-14 Type 2, Class E Standard
    • CSA Z94.1-2015 Type II, Class E Standard
ASSEMBLY: 
  • Assembly required
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-24403 Hard Hat Face Shield - Polycarbonate
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/19/2026 06:15:10 AM; CNWEB3