Uline Steel Tuff® Trash Liners - 65 Gallon, 1.7 Mil

LINEAR LOW DENSITY

Premium bags stand up to heavy, bulky or wet trash.
  • Superior strength and puncture resistance.
  • Twist ties included for secure, easy closure.
  • Flat seal bottom.
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-13522 44 x 55" 65 Gallon 1.7 50 14 $76 $73 $70  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
CAPACITY:
  • US Gallon
COLOR:
  • Silver
PACKAGING: 
  • Flat packed
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H112 x 140 cm44 x 55"
CAPACITY246 L65 gal.
THICKNESS43 Microns1.7 Mil
WEIGHT/CARTON6 Kg14 lbs.
ACCESSORIES:
  • S-13561 Trash Can Bands - 17 x 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:31:06 AM; CNWEB5