Uline Industrial Vinyl Safety Tape - 3" x 36 yds, White/Black

Help keep costly accidents down with Uline vinyl safety tape.
  • Industrial 6 mil vinyl with rubber adhesive - unlaminated, general purpose.

    Special Offer
    Pay only $78 for H-418 Applicator with order of 24 or more Rolls of Uline Safety Tape.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 6 12 24+
S-13514 3" x 36 yds. 6 16 $16.10 $15.30 $12.75 $11.05  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
THICKNESS:
  • Actual: 6.5 mil
PROPERTIES:
  • Tensile Strength: 14 lbs/in
MATERIAL:
  • Adhesive: Rubber
  • Backing: SPVC (Soft Polyvinyl Chloride)
SHELF LIFE:
  • 1 year when stored at 16° - 27° C (60° - 80° F).
TEMPERATURE:
  • Application: 0° - 40° C (32° - 104° F)
  • Performance:  -10° to 80° C (14° - 176° F)
FEATURES:
  • Non-reflective
  • Adheres to clean, dry, smooth, non-porous surfaces.
USAGE:
  • Not recommended for outdoor use.
  • Use solvent to remove adhesive.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 33 M3" x 36 yds.
THICKNESS152 Microns6 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 10:55:29 PM; CNWEB26