Microflex® Safegrip™ Latex Gloves - Powder-Free, Medium

EXAM GRADE

Incredible 12 mil glove protects hands in high-risk environments.
  • Extended beaded cuff protects wrist and forearm.
  • Textured fingers for superior grip.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-13450M Powder-Free 12 50 $41 $39  ADD
    DIMENSIONS:
    • Carton: 9 1/2 x 5 1/4 x 3 1/2" (W x H x D)
    • Cuff Length: 12"
    THICKNESS:
    • Finger: 14 mil
    • Palm: 11 mil
    COMPATIBILITY: 
    • Not compatible with Uline Stainless Steel Glove Dispensers.
    SPECIFICATIONS:
    • Meets: 
      • NFPA 1999
      • ASTM D3578 
    • Tested for use with chemotherapy drugs as per ASTM D6978-05.
    • FDA Compliant to 21 CFR: 
      • 177.2600
      • 178.3297
      • 184.1
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    MODEL NUMBER: 
    • Ansell®: SG-375
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS305 Microns12 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/10/2026 03:42:57 AM; CNWEB4