Space Age Totes Bulk Pack - 18 x 13 x 12", Black

As lightweight as corrugated but with the durability of plastic. Holds up to 80 lbs.
  • Steel reinforced; welded for strength, won't collapse. Nestable.
  • Popular choice for mail and package handling and routing.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
WT.
(LBS.)
QTY. PRICE
PER TOTE
COLOR IN STOCK
SHIPS TODAY
S-133B-BL 18 x 13 x 12" 17 1/4 x 12 3/8 x 11 1/8" 2 100 $19  ADD
DIMENSIONS:
  • Dimensions in the chart are measured at the top.
  • Outside Top (Actual): 18 3/8 x 13 1/4 x 11 1/2" (L x W x H)
  • Bottom:
    • Inside: 14 3/4 x 10 5/8" (L x W)
    • Outside: 15 x 11" (L x W)
THICKNESS:
  • 3.5 mil (160# board)
MATERIAL:
  • Tote: HDPE (High Density Polyethylene)
  • Reinforcement Wire: 5 gauge Galvanized Steel (.18" diam)
FEATURES:
  • Waterproof
USAGE:
  • Dry erase marker is not easily removed.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP DIM. L x W x H45.7 x 33 x 30.5 cm18 x 13 x 12"
INSIDE TOP DIM. L x W x H43.8 x 31.4 x 28.3 cm17 1/4 x 12 3/8 x 11 1/8"
WEIGHT1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/04/2026 11:53:29 AM; CNWEB26