Insulated Foam Shipping Kit - 17 x 10 x 8 1⁄4"

Safely ship everything from food to medical supplies.
  • Thick polystyrene foam container provides maximum protection.
  • 200 lb. test outer shipping carton included.
  • Lightweight, sturdy and reusable.
  • Use with cold packs.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WALL
THICKNESS
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-13393 17 x 10 x 8 1/4" 1 1/2" 20 x 13 x 11 1/4" 1 $42 $39 $35  ADD
DIMENSIONS:
  • Inside & Outside dimensions in the chart are for foam container.
  • Outer Box:
    • Inside: 20 3/4 x 13 3/4 x 11 3/8"
    • Outside: 21 1/8 x 14 1/8 x 12"
RECYCLING:
  • Carton: Dispose with other paper products in recycle bin. 
  • Foam Insert: 
    • Not curbside recyclable. 
    • Drop off at local EPS collection facility. 
    • Recycling facilities may not exist in all areas.
USAGE:
  • Can be used with:
    • Dry Ice
    • Antigen/antibodies, serums, tissue specimens, and reagents.
    • Pharmaceuticals, lab testing, biopsy materials and diagnostic kits.
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
SPECIFICATIONS:
  • Box: Meets ASTM D5118
  • Foam Container: Not UN rated
SHIPPING:
  • Ships assembled with foam in box.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS L x W xH43 x 25 x 21 cm17 x 10 x 8 1/4"
WALL THICKNESS38 mm1 1/2"
OUTSIDE OUTSIDE L x W x H51 x 33 x 29 cm20 x 13 x 11 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 07:54:09 AM; CNWEB5