Ice Wraparounds - Silver Mirror

Ultra popular safety glasses with wraparound lenses.
  • Recommended for outdoor use.
  • Frameless, anti-scratch lenses for optimum vision.
  • Guaranteed nonslip fit.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 12) LENS
COLOR
IN STOCK
SHIPS TODAY
12 24 48+
S-13390SIL Standard $3.50 $3.15 $2.80  ADD
Meets CSA Z94.3 and ANSI Z87.1+
MATERIAL:
  • Lens, Temple and Nosepiece: Polycarbonate
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:50:23 AM; CNWEB3