Wood Crate - 36 x 22 x 22" with Pallet

"Vault-like" protection for your export shipments.
  • Ships flat for easy storage.
  • 1/4" thick plywood. Outside dimensions include 5" pallet.
  • Assembles in minutes with only a screwdriver.
  • Export certified. Meets ISPM 15 requirements.
  • Attached wood pallet is heat treated and stamped for export shipment.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-13372 36 x 22 x 22" 35 3/16 x 21 3/16 x 16 1/2" 750 lbs. 10,000 lbs. 33 $188 $172 $159  ADD
DIMENSIONS:
  • Outside dimensions include pallet and steel with lid attached.
CAPACITY: 
  • 10.1 cubic feet
CONSTRUCTION:
  • 2-way pallet
  • 5-ply Birch
  • 4-piece box
USAGE:
  • Crate:
    • Plywood does not require heat treatment.
    • Exempt: Stamp and Certificate not required.
ASSEMBLY:
  • Insert metal tabs through slots; bend them over.
SPECIFICATIONS:
  • Not UN certified.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H91 x 56 x 56 cm36 x 22 x 22"
INSIDE DIMENSIONS L x W x H89 x 54 x 42 cm35 3/16 x 21 3/16 x 16 1/2"
WEIGHT CAPACITY340 kg750 lbs.
STACKING STRENGTH4,535 kg10,000 lbs.
WEIGHT15 kg33 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 10:39:56 AM; CNWEB26