Space Age Totes - 18 x 13 x 6", Black

As lightweight as corrugated but with the durability of plastic. Holds up to 80 lbs.
  • Steel reinforced; welded for strength, won't collapse. Nestable.
  • Popular choice for mail and package handling and routing.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
WT.
(LBS.)
PRICE PER TOTE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24 48+
S-132BL 18136" 17 3/812 1/43/4" 1 $24 $23 $21 $20  ADD
DIMENSIONS:
  • Dimensions in the chart are measured at the top.
  • Outside Top (Actual): 18 1/4 x 13 1/4" (L x W)
  • Bottom:
    • Inside: 16 1/8 x 10 3/4" (L x W)
    • Outside: 16 5/16 x 11" (L x W)
THICKNESS:
  • 3.5 mil (160# board)
MATERIAL:
  • Tote: HDPE (High Density Polyethylene)
  • Reinforcement Wire: 5 gauge Galvanized Steel (.18" diam)
FEATURES:
  • Waterproof
USAGE:
  • Dry erase marker is not easily removed.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP DIM. L x W x H46 x 33 x 15 cm18 x 13 x 6"
INSIDE TOP DIM. L x W x H44 x 31 x 15 cm17 3/8 x 12 1/4 x 5 3/4"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:48:40 PM; CNWEB23