Paper Grocery Bags - 5 1⁄4 x 3 7⁄16 x 10 15⁄16", #5, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-13239 5 1/4 x 3 7/16 x 10 15/16" (5) 35 lb. 500 10 $38 $36 $34  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 2.25 lbs
RECYCLING: 
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H13 x 9 x 28 cm5 1/4 x 3 7/16 x 10 15/16"
BASIS WEIGHT52 GSM35 lb.
WEIGHT/BUNDLE5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 04:57:21 AM; CNWEB3