Colored Mailers - 12 18 x 9 14 x 4", Red

HIGH GLOSS CORRUGATED

Eliminate the need for gift wrap with our attractive mailers.
  • Ships flat. Sets up in seconds. Tab locking.
  • High gloss exterior. Kraft interior.
  • Strong 200 lb. test corrugated.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
QTY./
BNDL.
PRICE PER MAILER (MIN. 25) COLOR IN STOCK
SHIPS TODAY
25 100 500+
S-13217R 12 1/81/44" 25 $8.20 $7.70 $7.20  ADD
DIMENSIONS: 
  • Outside: 13 1/4 x 9 3/4 x 4 1/4" (L x W x H)
COLOR:
  • PMS: 186C
MATERIAL:
  • B flute
FEATURES:
  • Can be used for direct or indirect food contact.
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. L x W x H31 x 24 x 10 cm12 1/8 x 9 1/4 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/29/2026 03:13:23 AM; CNWEB25