Tissue Paper Sheets - 15 x 20", Light Pink

GIFT GRADE

Add distinction to your packaging with superior quality colored tissue paper.
  • For gift giving, decorations and crafts.

Information Option is unavailable; the next option is selected
MODEL
NO.
SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 3+
S-13177LTPNK 15 x 20" 10 lb. 960 $55 $54  ADD
MATERIAL:
  • Not sulfur free.
  • Dye-based
  • Recycled Content: 100%
    • Post-consumer: 10%
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas. 
COLOR:
  • PMS (Approximate Match): 9300
USAGE:
  • Colors may rub off on white items, such as T-shirts and hats.
SPECIFICATIONS:
  • pH Level: Neutral (Except Metallics)
  • Not acid free.
PACKAGING:
  • White and Color Sheets: Flat and poly wrapped
  • Metallic Sheets: Soft folded in a poly bag
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE38 x 51 cm15 x 20"
BASIS WEIGHT15 GSM10 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:19:31 PM; CNWEB5