Organza Ribbon - 1 12" x 100 yds, Orange

Beautiful sheer ribbon adds a delicately elegant touch.
  • Bound edges for crisp, straight lines.

Information Option is unavailable; the next option is selected
MODEL
NO.
ROLL SIZE
W x L
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-13171O 1/2" x 100 yds. $23 $22 $21  ADD
DIMENSIONS:
  • Roll Diameter: 5 7/8"
MATERIAL:
  • 100% Nylon
STYLE:
  • Ribbon is not wired.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE W x L4 cm x 91 M1 1/2" x 100 yds.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/16/2026 05:44:00 PM; CNWEB3