Organza Fabric Bags - 12 x 14", Gold

Attractive presentation for gifts and event favors.
  • Recommended for jewelry, cosmetics, candles and gift items.
  • Satin ribbon ties to close organza bag securely.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-13170GOLD 12 x 14" 11 3/4 x 11 1/2" 100 $135 $124 $111  ADD
COLOR:
  • Bag has an orange tint.
MATERIAL:
  • Nylon
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L30 x 36 cm12 x 14"
USABLE DIMENSIONS30 x 29 cm11 3/4 x 11 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 07:01:26 PM; CNWEB26