Draw Cord Bags - 11 x 16 x 4", Black

LOW DENSITY

Easy-close draw cord protects everything from shoes to promotional items.
  • For tradeshows, conventions and retail stores.
  • Soft and flexible low-density polyethylene.
  • Resists punctures, tears and moisture.
  • Draw cord doubles as a comfortable carrying handle.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L x D
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-13158BL 11164" 2.2 500 21 $216 $202 $190  ADD
Ships next day from Uline Toronto
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D28 x 41 x 10 cm11 x 16 x 4"
THICKNESS56 Microns2.2 Mil
WEIGHT/CARTON10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 01:10:21 PM; CNWEB23