Kraft Tinted Color Shopping Bags - 18 x 7 x 18 3⁄4", Jumbo, Chocolate

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish.
  • Rich matte colors give purchases a natural look.
  • Custom Printing available.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-13144CHOC Jumbo 18 x 7 x 18 3/4" 70 lbs. 200 46 $245 $235 $231  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: Approximately 3 1/2"
CAPACITY:
  • Approximately 14 lbs
MATERIAL:
  • Recycled Content: 0%
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H46 x 18 x 48 cm18 x 7 x 18 3/4"
BASIS WEIGHT32 kg70 lbs.
WEIGHT/CARTON21 kg46 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 06:34:11 PM; CNWEB24