Tamper Evident Labels - "Warranty Void if Removed", Red

Void message shows immediately upon label removal.
  • Impossible to reseal or reuse

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-13124R "WARRANTY VOID
IF REMOVED"
3/4 x 2" 100 $50 $47 $42  ADD
MATERIAL:
  • Label: 2 mil polyester film with a paper liner
  • Adhesive: Permanent emulsion acrylic
COMPATIBILITY:
  • Not recommended on plastic surfaces.
TEMPERATURE:
  • Application (Minimum): 7° C (45° F)
  • Performance: -34° to 149° C (-30° to 300° F)
USAGE:
  • For best results allow label to adhere for 24 hrs.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W2 x 5 cm3/4 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 12:19:09 AM; CNWEB3