Block Out Labels - Kraft, 8 x 10"

Cover unwanted box markings.
  • Blends neatly with corrugated boxes.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 4+
S-13123K 8 x 10" 250 $102 $95  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 7/8"
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
FEATURES:
  • Writable
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 25 cm8 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 02:19:05 PM; CNWEB26