2-Piece Apparel Boxes - 24 x 14 x 4", Kraft Pinstripe

TWO PIECE

Pop-up style apparel box instantly folds into place. Holds various sizes of clothing.
  • Pinstripe kraft chipboard exterior with kraft interior.
  • Ships flat to save on freight and storage.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-13059 24144" Coat, Blanket 25 $92 $89 $85  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
  • Lids & bottoms have the same dimensions. (i.e. interchangeable)
THICKNESS:
  • .020 caliper stock
SPECIFICATIONS:
  • FDA Compliant
  • Not Acid Free
SHIPPING:
  • Recommended Shipping Box: S-4546
    • Based on unwrapped apparel box.
    • Void fill may be needed.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H61 x 36 x 10 cm24 x 14 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 04:14:28 AM; CNWEB25