Kraft Paper Shopping Bags - 6 1⁄2 x 3 1⁄2 x 12 3⁄8", Double Wine

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom kraft paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Virgin paper with matte finish.
  • Durable kraft paper bags can be used again and again.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-13049 Double Wine 6 1/2 x 3 1/2 x 12 3/8" 60 lbs. 250 18 $119 $115 $109  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/4"
CAPACITY:
  • Approximately 7 lbs
RECYCLING:  
  • Recyclable  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H17 x 9 x 31 cm6 1/2 x 3 1/2 x 12 3/8"
BASIS WEIGHT27 kg60 lbs.
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 07:13:34 AM; CNWEB5