Canadian Flag Packing List Envelopes - 7 1⁄2 x 5 1⁄2"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Outside dimensions listed.
  • Top loading.
ENGLISH/FRENCH
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-13035 7 1/2 x 5 1/2" 7 x 5" 1,000 12 $101 $97 $93 $81  ADD
THICKNESS:
  • White Backing Paper: 51 lb
  • Top Poly: 2 mil
  • Bottom Poly: 2 mil
MATERIAL:
  • Adhesive: Water based acrylic
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 2° C (35° F) and above
  • Performance: -20° to 71° C (-4° to 160° F)
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS19 x 14 cm7 1/2 x 5 1/2"
INSIDE DIMENSIONS18 x 13 cm7 x 5"
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 08:22:17 AM; CNWEB23