Portable Stretch Wrap - Cast, 80 gauge, 50" x 5,000'

Clear and quiet. Smooth, easy release.
  • For uniform loads up to 2,500 lbs.
  • Stretches up to 250%.
MODEL
NO.
DESCRIPTION SIZE GAUGE LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-12987 Uline Cast 50" x 5,000' 80 88 $279 $265 $250 roll(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Performance: -18° to 49° C (0° - 120° F)
FEATURES:
  • 2-sided cling
SPECIFICATIONSMETRICIMPERIAL
SIZE127 cm x 1524 M50" x 5,000'
THICKNESS20 Microns80 ga.
WEIGHT/ROLL40 kg88 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 12:46:12 AM; CNWEB5