Biohazard Trash Liner - 40-45 Gallon, 2.0 Mil, Soiled Linen, Blue

LINEAR LOW DENSITY

Isolate hazardous items in hospitals, doctors' offices and healthcare facilities.

Information Option is unavailable; the next option is selected
Meets D.O.T. specifications ASTM D1709-D1 and ASTM 1922-00a
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-12986BLU 40 x 46" 40-45 Gallon 2.0 100 26 $106 $104 $100  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
CAPACITY:
  • US Gallon
NOT INCLUDED:
  • Plastic twist ties
CLEANING INSTRUCTIONS: 
  • Cannot be autoclaved.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H102 x 117 cm40 x 46"
CAPACITY151-170 L40-45 gal.
THICKNESS51 Microns2.0 Mil
WEIGHT/CARTON12 kg26 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 07:35:46 AM; CNWEB24