Blue Recycling Trash Liner - 33 Gallon

LINEAR LOW DENSITY

Easily separate, identify and dispose of recycling materials.
  • For cans, paper and plastic.
  • Resists punctures and tears.
  • Star seal bottom. Flat packed in carton.
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-12965 33 x 39" 33 Gallon 1.0 250 $98 $96  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
NOT INCLUDED:
  • Twist ties
CAPACITY:
  • US Gallon
FEATURES:
  • Transparent
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H84 x 99 cm33 x 39"
CAPACITY125 L33 gal.
THICKNESS25 Microns1.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 04:18:36 AM; CNWEB23