Anti-Static Plank Foam - 24 x 24 x 1"

Resilient support for fragile, valuable or heavy items.
  • Sheets perforated into 4 x 4" cubes with peel and stick adhesive on one side.
  • Simply break apart to shape your own carton inserts.
  • Excellent shock absorption.
  • Anti-static foam gives added protection for static sensitive shipments.
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CU. FT.
TEMP.
RANGE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12894 24 x 24 x 1" 1.7 lbs. -110° to +215°F 10 $224 $212 $201  ADD
Ships same day from Uline Toronto
QUANTITY:
  • 36 squares per sheet.
MATERIAL:
  • Closed cell laminated polyethylene
  • Adhesive: Permanent
  • Recycled Content: 0%
SHELF LIFE:
  • 12 months
USAGE:
  • Apply to the box or carton, not directly to product.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE L x W x H61 x 61 x 3 cm24 x 24 x 1"
DENSITY/CAPACITY27 kg/cu. M1.7 lbs./cu. ft.
TEMP. RANGE-79° to +102° C-110° to +215° F
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:32:31 PM; CNWEB25