Oil Only Sorbent Pads - 15 x 19", Light

Absorbs oils, fuels and petroleum-based products. Repels water.
  • Highly absorbent for small spills or catching drips. 1-ply.
  • Perforated up the center.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-12889 15 x 19" Light Pads 26 gal. 100 $69 $66 $63  ADD
THICKNESS:
  • 1/8"
MATERIAL:
  • Polypropylene
  • 1-ply construction.
 FEATURES:
  • Absorbs all oils, oil-based fluids and solvents while repelling water.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
  • Floats indefinitely, even when saturated.
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
SHELF LIFE:
  • When Exposed to Continuous UV Light: 9 - 12 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
CAPACITY:
  • US gallon
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
SIZE38 x 48 cm15 x 19"
ABSORPTION CAPACITY/CARTON98 L26 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 09:34:35 PM; CNWEB25