Booklet Gummed Envelopes - White, 9 x 6"

Seal contents securely with heavily gummed flap.
  • Moisten gummed flaps for a permanent seal.
  • Heavyweight 24 lb. white stock.
24 LB. WHITE
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-12870 9 x 6" White 100 2 $18 $17 $16 $14  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 9 x 1 5/16" (W x L)
MATERIAL: 
  • Paper: White Wove
  • Recycled Content: 0%
STYLE: 
  • Flap: Square
USAGE:
  • Moisten to seal
  • Not laser printable 
  • Not machinable 
  • Not insertable 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L23 x 15 cm9 x 6" White
WEIGHT/CASE1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 03:04:31 PM; CNWEB6