Twisted Polypropylene Rope - 1⁄2" x 600', White

The only rope that floats. Use for dock lines, pools, watersports.
  • Highly visible and lightweight.
  • Resists rot, mildew, moisture and chemicals.
  • 3 strand twisted.

    Twisted Polypropylene Rope

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-12865W 1/2" 3,800 lbs. 600' 520 lbs. $140 $135 $131  ADD
APPEARANCE:
  • Color and spool type may vary.
USAGE:
  • Resists water, oil, gasoline and most chemicals.
  • Lightest weight rope Uline sells.
  • Spliceable
  • Contains UV inhibitor, but not recommended for long term use in direct sunlight.
TERMINOLOGY:
  • Safe Load: The weight in pounds of an item that is recommended for safe working conditions.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER13 mm1/2"
TENSILE STRENGTH1,723 kg3,800 lbs.
LENGTH183 M600'
SAFE LOAD236 kg520 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 10:25:30 PM; CNWEB25