Kleenex® Sr. Center Pull Paper Towels

Extra thick, ultra soft.
MODEL
NO.
DESCRIPTION COLOR SHEETS/
ROLL
SHEET
SIZE
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-12851 Kleenex® White 250 8 x 15" 4 $184 $181 $179  ADD
DIMENSIONS:
  • Roll Diameter: 8 3/8"
MATERIAL:
  • Recycled Content: 0%
FEATURES:
  • Coreless
USAGE:
  • If not using with H-1132 dispenser, it must be able to accommodate 9" diameter rolls.
MODEL NUMBER:
  • Kimberly-Clark®: 1320
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE20 x 38 cm8 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 07:15:16 PM; CNWEB5