A6 Gummed Announcement Envelopes - 4 3⁄4 x 6 1⁄2"

Invite guests to casual get-togethers or black tie events with ultra-white envelopes.
  • Compatible with automated insertion equipment.
  • Moisten flap for a permanent seal.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
NO. QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-12805 4 3/4 x 6 1/2" A6 500 $66 $63 $58  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Flap: 1 3/4 x 6 1/2" (W x L)
MATERIAL: 
  • 24# White Woven Ultra Bright 
  • Recycled Content: 0%
STYLE: 
  • Side seam 
USAGE: 
  • Laser printable
  • Machinable 
  • Insertable
TERMINOLOGY:
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
W x L12 x 17 cm4 3/4 x 6 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:29:57 PM; CNWEB4