Gummed Envelopes - White, 6 1⁄2 x 9 1⁄2"

Seal contents securely with heavily gummed flap.
  • Moisten gummed flaps for a permanent seal.
  • Heavyweight 24 lb. white stock.
24 LB. WHITE
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-12796 6 1/2 x 9 1/2" 500 15 $86 $85 $83 $81  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap. 
  • Flap: 6 1/2 x 1 7/8" (W x L)
MATERIAL: 
  • Paper: White Wove
  • Recycled Content: 0%
STYLE: 
  • Flap: Straight
USAGE:
  • Moisten to seal
  • Not laser printable 
  • Not machinable 
  • Not insertable 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L17 x 24 cm6 1/2 x 9 1/2"
WEIGHT/CASE7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 03:07:45 PM; CNWEB6