Presentation Envelopes - 14 x 9", Clear

Organize and protect important documents and presentations.
  • Extremely durable polypropylene.
  • Water and tear resistant.
  • 1 1/4" expandable gusset.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CLOSURE
STYLE
SIZE DIMENSIONS QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-12767C String/Button Legal 14 x 9" 24 2 $66 $63 $58  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Outside: 14 7/8 x 9 7/8"
THICKNESS:
  • 7.5 mil
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS36 x 23 cm14 x 9"
WEIGHT/CASE1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 02:24:58 PM; CNWEB6