Portable Steel Strapping Coil - 5⁄8" x .020" x 300'

DISPENSER BOX

Portable dispenser box for on-the-spot jobs.
  • Lightweight, easy to use.
  • Signode tool compatible.
  • Ships Parcel Carrier.
MEETS FED. SPEC. ASTM D3953
MODEL
NO.
DESCRIPTION WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-12705 Solid 5/8" .020 1,470 lbs. 300' 13 $71 $70 $65  ADD
DIMENSIONS:
  • Coil Center (Diameter): 4 1/4"
STYLE:
  • Coreless
COLOR:
  • Black
SPECIFICATIONSMETRICIMPERIAL
WIDTH16 mm5/8"
THICKNESS508 Microns.020"
BREAK STRENGTH10,136 kPa1,470 lbs.
LENGTH91 M300'
WEIGHT/COIL6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 03:23:43 PM; CNWEB23