20 x 20 x 6 1⁄2" Laptop System Suspension Box Kit

Protect your valuable electronics from shock and vibration during shipping.
  • Suspend your product in the box, cushioned by air.
  • Contains 2 suspension inserts, accessory divider and outer box.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
L x W x H
SUGGESTED
USE
PRICE PER BOX QTY./
BNDL.
IN STOCK
SHIPS TODAY
5 50 100+
S-12703 20 x 20 x 6 1/2" Laptops $31.25 $30.25 $29.00 5  ADD
DIMENSIONS:
  • Box (Outside): 20 3/8 x 20 3/8 x 7 1/8" (L x W x H)
  • Suspension Inserts:
    • Hold Laptops up to: 18 1/2 x 17 x 3" (L x W x H)
    • Window: 16 1/2 x 14 1/4 x 3" (L x W x H)
SHIPPING:
  • UPS & FedEx approved.
  • Shipped as a set.
USAGE: 
  • Film has no anti-static properties.
  • If needed, wrap items in an anti-static sheet.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
L x W x H51 x 51 x 17 cm20 x 20 x 6 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 12:16:27 PM; CNWEB25