Insulated Foam Shipping Kit - 19 1⁄2 x 11 1⁄2 x 4 1⁄8"

Safely ship everything from food to medical supplies.
  • Recommended for fish and ribs.
  • Thick polystyrene foam container provides maximum protection.
  • 200 lb. test outer shipping carton included.
  • Lightweight, sturdy and reusable.
  • Use with cold packs.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WALL
THICKNESS
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-12686 19 1/2 x 11 1/2 x 4 1/8" 1 1/2" 22 1/2 x 14 1/2 x 7 1/8" 2 $65 $61 $57  ADD
DIMENSIONS:
  • Inside & Outside dimensions in the chart are for foam container.
  • Outer Box:
    • Inside: 22 7/8 x 14 3/4 x 7 5/8"
    • Outside: 23 1/4 x 15 1/8 x 8 1/4"
RECYCLING:
  • Carton: Dispose with other paper products in recycle bin. 
  • Foam Insert: 
    • Not curbside recyclable. 
    • Drop off at local EPS collection facility. 
    • Recycling facilities may not exist in all areas.
USAGE:
  • Can be used with:
    • Dry Ice
    • Antigen/antibodies, serums, tissue specimens, and reagents.
    • Pharmaceuticals, lab testing, biopsy materials and diagnostic kits.
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
SPECIFICATIONS:
  • Box: Meets ASTM D5118
  • Foam Container: Not UN rated
SHIPPING:
  • Ships assembled with foam in box.
SPECIFICATIONSMETRICIMPERIAL
INSIDE L x W x H50 x 29 x 10 cm19 1/2 x 11 1/2 x 4 1/8"
WALL THICKNESS38 mm1 1/2"
OUTSIDE L x W x H57 x 37 x 18 cm22 1/2 x 14 1/2 x 7 1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 08:57:27 AM; CNWEB25