Insulated Foam Shipping Kit - 16 3⁄4 x 16 3⁄4 x 15"

Safely ship everything from food to medical supplies.
  • Thick polystyrene foam container provides maximum protection.
  • 200 lb. test outer shipping carton included.
  • Lightweight, sturdy and reusable.
  • Use with cold packs.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WALL
THICKNESS
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-12683 16 3/4 x 16 3/4 x 15" 2" 20 3/4 x 20 3/4 x 19" 1 $72 $69 $66  ADD
DIMENSIONS:
  • Inside & Outside dimensions in the chart are for foam container.
  • Outer Box:
    • Inside: 21 3/16 x 21 3/16 x 19 5/16"
    • Outside: 21 9/16 x 21 9/16 x 19 15/16"
RECYCLING:
  • Carton: Dispose with other paper products in recycle bin. 
  • Foam Insert: 
    • Not curbside recyclable. 
    • Drop off at local EPS collection facility. 
    • Recycling facilities may not exist in all areas.
USAGE:
  • Can be used with:
    • Dry Ice
    • Antigen/antibodies, serums, tissue specimens, and reagents.
    • Pharmaceuticals, lab testing, biopsy materials and diagnostic kits.
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
SPECIFICATIONS:
  • Box: Meets ASTM D5118
  • Foam Container: Not UN rated
SHIPPING:
  • Ships assembled with foam in box.
SPECIFICATIONSMETRICIMPERIAL
INSIDE L x W x H43 x 43 x 38 cm16 3/4 x 16 3/4 x 15"
WALL THICKNESS48 mm2"
OUTSIDE L x W x H53 x 53 x 48 cm20 3/4 x 20 3/4 x 19"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 07:54:08 AM; CNWEB5