Round Trip Totes - 28.7 x 20.8 x 18.8", Green

Damage protection ensured. Stackable on pallets.
  • Cube out trucks.
  • Tough plastic construction.
  • Easily label for identification.
  • Hinged, fold-over lid for easy stacking and nesting.
  • Move up to 6 stacked totes at one time with Dolly. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE PER TOTE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-12677G 30 x 22 x 20.5" 28.7 x 20.8 x 18.8" 6.1 17 $149 $145 $141  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Bottom:
    • Outside: 27.4 x 19.4"
    • Inside: 26.7 x 18.7"
CAPACITY:
  • Weight: 75 lbs
  • Stacking: 288 lbs
STYLE:
  • Handle: Hole in the side of tote
  • Does not have a textured label area.
THICKNESS:
  • 1/8"
MATERIAL:
  • Lightweight HDPE (High Density Polyethylene)
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Metal Hinge
    • Exception: S-20589- 26 x 19 x 14" has a plastic hinge.
  • Ships UPS/FedEx if lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
      • Exception- S-12677: 1/4"
    • Can be used with H-6720 Flexible Locks. 
SPECIFICATIONS:                       
  • All colors FDA compliant except black.        
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP L x W x H76 x 56 x 52 cm30 x 22 x 20.5"
INSIDE TOP L x W x H73 x 53 x 48 cm28.7 x 20.8 x 18.8"
CAPACITY (LITRES)173 L6.1 cu. ft.
WEIGHT8 kg17 lbs.
ACCESSORIES:
  • H-1186BLU Easy Lock Seals - 2", Blue
  • H-1186R Easy Lock Seals - 2", Red
  • H-3754 Tote Dolly - Steel, 28 x 20 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 05:43:47 AM; CNWEB4